PND-9080R - HANWHA TECHWIN - Network Camera, | Anixter
PND-9080R | HANWHA TECHWIN

HANWHA TECHWIN | PND-9080R | Network Camera, IR Dome, Day/Night, H.264/H.265/MJPEG, 4000 x 3000 Resolution, F1.6 P-Iris 4.5 to 10 MM Lens, 128 GB, 12 Volt DC, 10.5 Watt, PoE

  • Manufacturer # PND-9080R
  • Anixter #814224
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Maximun 12 Megapixel (4000 x 3000) Resolution
  • Maximum 20 FPS at 12 Meter, Maximun 30 FPS at 8 Meter
  • 0.3Lux at F1.6 (Color), 0Lux (B/W : IR LED On)
  • H.265, H.264, MJPEG Suppport
  • Day and Night (ICR), WDR (120dB), Simple Focus, P-IRIS
  • Motion Detection, ocus Detection, Tampering
  • SD/SDHC/SDXC Memoty Slot (Max, 128 GB), Nas, Local PC Support
  • Hallway View (Rotate 90 Degree/270 Degree)
  • Wisestream Support, Digital Auto Tracking
  • IK08, Bi-Directional Audio Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items