PNF-9010R - HANWHA TECHWIN - Network Camera, | Anixter
PNF-9010R | HANWHA TECHWIN

HANWHA TECHWIN | PNF-9010R | Network Camera, Fisheye, Digital PTZ, Day/Night, H.265/H.264/MJPEG, 4000 x 3000 Resolution, F2.2 Fixed 2.1 MM Lens, 128 GB, 12 VDC 12 Watt, PoE

  • Manufacturer # PNF-9010R
  • Anixter #814225
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Variable View Mode Fisheye, Single Panorama, Double Panorama, Quad
  • On Board Dewarping, Bi-Directional Audio
  • People Counting, Heatmap, Defocus Detection
  • True WDR, WiseStream
Tech. Info & Standards

IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items