PNF-9010RVM - HANWHA TECHWIN - Network | Anixter
PNF-9010RVM | HANWHA TECHWIN

HANWHA TECHWIN | PNF-9010RVM | Network Camera, Fisheye, Vandalproof, Day/Night, H.264/H.265/MJPEG, 4000 x 3000 Resolution, F2.2 Fixed Focal 2.1 MM Lens, 128 GB, 12 Volt DC, 12.95 Watt, PoE

  • Manufacturer # PNF-9010RVM
  • Anixter #814227
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Maximum 12 Megapixel (4000 x 3000) Resolution
  • H.265, H.264, MJPEG Codec
  • Variable View Mode (Fishyeye, Single Panorama, Double Panorama, Quad View Etc)
  • on Board Dewarping, Digital PTZ (16X)/Bi-Directional Audio
  • True WDR (120dB), Wisestream
  • People Coung, Heatmap, Defocus Detection
  • MICRo SD/SDHC/SDXC (Maximun 128 GB), PoE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items