PNM-9020V - HANWHA TECHWIN - Network Camera, | Anixter
PNM-9020V | HANWHA TECHWIN

HANWHA TECHWIN | PNM-9020V | Network Camera, Digital PTZ, Panoramic, Day/Night, H.265/H.264/MJPEG, 4096 x 1800 Resolution, F2.0 Manual/Fixed Focal 3.6 MM Lens, 128 GB, 12 VDC 25.5 Watt, PoE

  • Manufacturer # PNM-9020V
  • Anixter #866745
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Motion Detection, Hand Over to PTZ, Tampering, Defocus Detection, Digital Auto Tracking, Heatmap
  • SD/SDHC/SDXC Memory Slot
  • WiseStream Support
Tech. Info & Standards

UL (Canada and US), CE, FCC, IEEE 802.3at

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items