PNP-9200RH - HANWHA TECHWIN - Network | Anixter
PNP-9200RH | HANWHA TECHWIN

HANWHA TECHWIN | PNP-9200RH | Network Camera, IR Dome, Digital PTZ, 20x Zoom, Day/Night, H.265/H.264/MJPEG, 3840 x 2160 Resolution, F1.8/F3.6 Wide/Tele DC Auto Iris 4.8 to 96 MM Lens, 128 GB, 24 VAC 90 Watt

  • Manufacturer # PNP-9200RH
  • Anixter #866746
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • WiseStream Support
  • Auto Tracking, Intelligent Video Analytics
  • SD/SDHC/SDXC Memory Slot
  • Bi-Directional Audio Support
Tech. Info & Standards

UL (Canada and US), CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items