PNV-9080R | HANWHA TECHWIN

HANWHA TECHWIN | PNV-9080R | Network Camera, Vandal Resistant, IR Dome, Day/Night, H.265/H.264/MJPEG, 4000 x 3000 Resolution, F1.6 Varifocal/P-Iris 4.5 to 10 MM Lens, 128 GB, 24 VAC/12 VDC, PoE

  • Manufacturer # PNV-9080R
  • Anixter #814229
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Motion Detection, Defocus Detection, Tampering
  • SD/SDHC/SDXC Memory Slot Support
  • Hallway View
  • WiseStream Support, Digital Auto Tracking
  • Bi-Directional Audio Support
Tech. Info & Standards

UL (Canada and US), CE, FCC, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items