POE302-EX - INTERLOGIX - Power Over Ethernet | Anixter
POE302-EX | INTERLOGIX

INTERLOGIX | POE302-EX | Power Over Ethernet and Data Extender, 10/100/1000Mbps, 14.8 Mpps at 64 Bytes Throughput, 48 Volt DC at 270 Milliampere, 52 Volt DC at 510 Milliampere, Wall Mount, Metal Enclosure

  • Manufacturer # POE302-EX
  • Anixter #751334
Description

The IFS Power over Ethernet Extender is a quick and easy solution that can be used when a Powered Device (PD) needs to be installed beyond the 100 meter (328 ft.) distance limitation of Ethernet. The module can be powered from any network switch with PoE or from an IFS Mid-Span Power Injector.

Features
  • Compact Size
  • Plug-And-Play PoE Self-Powered Design
  • Standalone or Wall-Mount Installation
  • Current Overload Detection
  • Can be Daisy-Chained to Extend Data and Poe on a Single Network Cable a Maximum of 984 Foot
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items