PP1466 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PP1466 | Modular Industrial Package, Size/Dims: 1400x600x600mm, Material/Finish: Steel/LtGray

  • Manufacturer # PP1466
  • Anixter #653856
Description

PROLINE Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid front door, solid rear cover, a solid top, a glan d plate, lifting eyes and a full subpanel, so that only the side covers need to be ordered separately.

Features
  • Frames are a roll-formed, robotically welded design made of 12 gauge steel with solid steel, fully welded corners
  • External sides, covers and doors are 16 or 14 gauge steel
  • Standard door bars increase strength and rigidity and allow for an extra mounting surface
  • Seamless foam-in-place gasket provides a water-tight, dust-tight seal against moisture and contaminants
  • Gasket and latching system together ensure a solid seal with low closure force
  • Solid front doors equipped with a PROLINE latching system nd flush bezel handle
  • Integral frame channels support the full weight of the subpanels
  • Galvanized full subpanel
  • Frames accommodate the 25-mm DIN standard and include rectangular holes for clip nuts and through holes for use with thread-forming screwsÔROLINE Overlapping Doors are available in 800,1000, 1200 and 1600 mm widths. They are denoted by an OD in the part number, i.e. PPOD18106
  • A full selection of accessories is available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items