PPBCV2600 - HOFFMAN ENCLOSURES INC - Vented | Anixter
PPBCV2600 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PPBCV2600 | Vented Plinth Base Cover (2), Size/Dims: fits 200x600mm, Material/Finish: Steel/Black

  • Manufacturer # PPBCV2600
  • Anixter #653930
Description

Vented Plinth Base Covers install in the front and rear openings of a standard plinth base in place of Solid Covers. Vented covers allow air to circulate into the enclosure. Vented Plinth Base Covers are available in 100-mm and 200-mm heights. These co vers are finished with RAL 9005 black polyester powder paint and include all necessary mounting hardware. A standard plinth base must be ordered in combination with Vented Plinth Base covers to form a Vented Plinth Base. If using a gland plate with the Vented Plinth Base, order a vented gland plate to provide air circulation through the bottom of the enclosure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items