PPM-SPNL4-01 | SIEMON COMPANY

SIEMON COMPANY | PPM-SPNL4-01 | PNL, HIGH DENSITY SHIELDED COPPER/FIBRE COMBO 1U BLACK

  • Manufacturer # PPM-SPNL4-01
  • Anixter #660303
Connector Type: MTP
Connectorized Fibers: 96
Loaded: UNLOADED
Spliced Fibers: 96
Type: RACK MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items