PS-AMR4-12 - COMNET COMMUNICATION NETWORKS - | Anixter
PS-AMR4-12 | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | PS-AMR4-12 | Power Supply, DIN-Rail Mount, 90 to 264 Volt AC, 47 to 63 Hertz Input, 12 Volt DC, 4500 Milliampere, 54 Watt Output, 2.22" Width x 2.8" Depth x 3.58" Height

  • Manufacturer # PS-AMR4-12
  • Anixter #733078
Type: POWER SUPPLY
Features
  • Adjustable Output Voltage Range Support
  • Universal AC Input 90 to 264 Volt AC, 47 to 63 Hertz
  • Mounts on Standard 7.5 or 15 MM DIN-Rail
  • High Operating Efficiency up to 89 Percent
  • Small Package for Limited Space Installations
  • Wide Operating Temperaturenge -40 to 71 Degree C
  • No Fans or Forced-Air Cooling
  • Cooling Via Natural Convection Eliminates Unreliable and Troublesome Fans/Moving Parts, with No Periodic Maintenance Requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items