| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 60 OHM COAX. SO SPC PE INS PCWB NYLON SHTH DS 02-517 PT3 NSN 6145-99-527-8991

  • Anixter #A10DW-527-8991-M
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: SILVER COATED COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 60 OHM NOMINAL IMPEDANCE
Jacket Material: SPECIAL
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items