A10DW-891-9856 - URM 114 75 OHM TRIAXIAL | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | URM 114 75 OHM TRIAXIAL BS2316 AND DEF61-12 PT9 OUTSIDE DIAMETER 8.2 MM LIMITED FIRE HAZARD NATO STOCK NUMBER: 6145-99-891-9856

  • Anixter #A10DW-891-9856
Braid Material: BARE COPPER
Coax Construction: TRIAXIAL
Coax Type: URM TYPES
Conductor Material: COPPER CLAD STEEL
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items