A-L-CP-3E0015P - 3CX1.5MM2+1CX1.5MM2 0.6/1KV | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 3CX1.5MM2+1CX1.5MM2 0.6/1KV CU/PVC/PVC, ORANGE CIRCULAR AS/NZS 5000.1 ORANGE

  • Anixter #A-L-CP-3E0015P
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1.5MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: ORANGE
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items