A2-AX-0015N - 1.5 mm squared, 4 Conductor, | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.5 mm squared, 4 Conductor, copper, XLPE, Low Smoke Zero Halogen, steel wire armored, Low Smoke Zero Halogen color black 600V AC conductor to ground, 1000V AC between conductors, to BS6724 color white numbered conductors

  • Anixter #A2-AX-0015N
Armor: YES
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1.5MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: LSF-LOW SMOKE & FUME
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items