A2BZ-1500 - 150 mm squared, 3 Conductor, | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 150 mm squared, 3 Conductor, bare copper, XLPE, PVC, steel wire armored, PVC black 1900V AC conductor to ground, 3300V AC between conductors, BS5467 conductor coding: red, yellow, blue

  • Anixter #A2BZ-1500
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 150MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: ARMOURED BS5467 CABLES
Screen/Shield: UNSHIELDED
Voltage Range: 1900/3300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items