A2CW-3070-03 - 70MM/3C CU/SC/XLPE/SC/CU | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 70MM/3C CU/SC/XLPE/SC/CU TAPE/PVC/SWA/PVC RED 6350/11000 BS6622

  • Anixter #A2CW-3070-03
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 70MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: ARMORED BS6622 CABLES
RoHS Compliant: NOT DECLARED
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 6350/11000V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items