A3-A07-0004-02 - 4MM/1C 6491X STRANDED | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4MM/1C 6491X STRANDED BLACK450/750V BS6004 H07V-R1 BASEC

  • Anixter #A3-A07-0004-02
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness: 0.8MM
Jacket Color: BLACK
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: 450/750V 6491X BS6004 H07V-R1
Screen/Shield: UNSHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Range: 450V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items