| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.5 mm squared, 42 Conductor, ControlFlex YY bare copper, PVC, PVC color gray 300V AC conductor to ground, 500V AC between conductors, conductor coding: numbered 1 to 41 and green/yellow ground conductor

  • Anixter #A4AF-C042
Armor: NO
Composite: NO
Conductor Count: 42 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1.5MM SQUARED
Conductor Type: FLEXIBLE
Earth/Ground Wires: YES
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Screen/Shield: UNSHIELDED
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items