7253940 - 24 AWG, 25 PAIR, CABLE ASSEMBLY 30 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24 AWG, 25 PAIR, CABLE ASSEMBLY 30 METER CAT 5 180 DEGREE PLUG PLUG 120 OHM SHIELDED TWISTED PAIR

  • Anixter #7253940
Category: CATEGORY 5
Color: GREY
Connector Type: TELCO TO TELCO
Length (ft.): 100
Lengths: 30 M : 98.43 FT.
Shielded: S/UTP - SCREENED/UNSHIELDED TWISTED PAIR
Type: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items