A10BZ-01015T-B-02 - 1.5 mm squared, 1 triad, | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.5 mm squared, 1 triad, tinned copper, mica glass tape, EPR, overall shield, Zero Halogen, galvanized steel wire braid, SW4 color black IEC60331 and 60332-3A Oxygen index 32 HCL 0.5%

  • Anixter #A10BZ-01015T-B-02
Armor Type: GALVANIZED STEEL WIRE BRAID
Armor: YES
Conductor Count: 1 TRIAD (TRIPLE)
Conductor Material: TIN
Conductor Size: 1.5 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: MICA/EPR-COMPOSITE INSULATION FOR FR TYPES
Jacket Material: LSZH ELASTOMERIC TYPE SW4
Screen/Shield Type: FOIL
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Voltage Rating: 250 OR 150/250V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items