A10DA-010100-60 - 10 MM SQUARED, 1 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 10 MM SQUARED, 1 CONDUCTOR, TINNED COPPER, EPR, SW4 GREEN WITH YELLOW STRIPE 600V AC CONDUCTOR TO GROUND, 1000V AC BETWEEN CONDUCTORS, BS6883 IEC60332-3A OXYGEN INDEX 32 HCL 0.5%

  • Anixter #A10DA-010100-60
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TIN
Conductor Size: 10 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: EPR-ETHYLENE/PROPYLENE RUBBER XL
Jacket Material: LSZH ELASTOMERIC TYPE SW4
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items