A10DW-020-6792 - 0.6MM/12C TCU/PE/IND | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.6MM/12C TCU/PE/IND TCWB/LFH BLK 2000V DS 02-643 TABLE D5 NSN 6145-99-020-6792

  • Anixter #A10DW-020-6792
Armor: NO
Conductor Count: 12 CONDUCTORS
Conductor Material: TIN
Conductor Size: 0.6 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: PE-POLYETHYLENE
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: NAVAL ENGINEERING STANDARD 643
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: INDIVIDUAL
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items