A10DW-446-6364 - UNIEFGLAS 0 BSG222 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | UNIEFGLAS 0 BSG222 51.2MM/1C NC/GLS BRD/PTFE NSN 6145-99-446-6364

  • Anixter #A10DW-446-6364
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: NICKEL
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: NO JACKET
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items