A10DW-521-6926-M - 1MM/7PR SIL/GLS BRD/IND | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1MM/7PR SIL/GLS BRD/IND TCWB/ LFH 0I30 HCL0.5 440V DS 02-527NSN 6145-99-521-6926

  • Anixter #A10DW-521-6926-M
Armor: NO
Conductor Count: 7 PAIRS
Conductor Material: TIN
Conductor Size: 1.0 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: NAVAL ENGINEERING STANDARD 527
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: INDIVIDUAL
UL: NO
Voltage Rating: 440V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items