A10DW-521-8339-M - 630MM/1C TCU(CL5)/EPR-LFH | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 630MM/1C TCU(CL5)/EPR-LFH DUALINS/LFH BLK 440V DS 02-526 NSN 6145-99-521-8339

  • Anixter #A10DW-521-8339-M
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TIN
Conductor Size: 630 MM SQUARED
Conductor Stranding: CLASS 5
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: NAVAL ENGINEERING STANDARD 526
Screen/Shield: NO
UL: NO
Voltage Rating: 440V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items