| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2.5MM/1C TCU(CL1)/CSP INS BLK 440V DS 02-517 PT5 NSN 6145-99-522-1235

  • Anixter #A10DW-522-1235
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TIN
Conductor Size: 2.5 MM SQUARED
Conductor Stranding: CLASS 1 (SOLID)
IEEE 45: NO
Insulation Material: HYP-HYPALON CSP CHLOROSULPHANATED POLYETHYLENE
Jacket Material: NO JACKET
Mil Spec: NAVAL ENGINEERING STANDARD 517
Screen/Shield: NO
UL: NO
Voltage Rating: 440V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items