A10DW-527-6202-M - 1.34MM/10C SC/PTFE/FEP | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.34MM/10C SC/PTFE/FEP SHTH BROWN 250V DS 02-517 PT4 NSN 6145-99-527-6202

  • Anixter #A10DW-527-6202-M
Armor: NO
Conductor Count: 10 CONDUCTORS
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Mil Spec: NAVAL ENGINEERING STANDARD 517
Screen/Shield: NO
UL: NO
Voltage Rating: 250 OR 150/250V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items