A10DW-527-8993-M - URM 65 75 OHM COAX. BUT | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | URM 65 75 OHM COAX. BUT SPC CDRS PE INS/PE DS 02-517 PT3 NSN 6145-99-527-8993

  • Anixter #A10DW-527-8993-M
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Stranding: CLASS 1 (SOLID)
IEEE 45: NO
Insulation Material: PP-POLYPROPYLENE
Jacket Material: PE-POLYETHYLENE
Mil Spec: NAVAL ENGINEERING STANDARD 517
Screen/Shield: NO
UL: NO
Voltage Rating: 60V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items