| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.6MM/2QD TCU/LFH/IND.TCWB+75 OHM COAX. LFH DS 02-517 PT3 NSN 6145-99-527-9000

  • Anixter #A10DW-527-9000-M
Armor: NO
Conductor Material: TIN
IEEE 45: NO
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: NAVAL ENGINEERING STANDARD 517
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: INDIVIDUAL
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items