A10DW-531-3019-M - | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1MM/12C+0.6MM/28C+0.055MM/18C TCU/ECTFE/TCWB/LFH DS 02-517 NSN 6145-99-531-3019

  • Anixter #A10DW-531-3019-M
Armor: NO
Conductor Count: 40 CONDUCTORS
Conductor Material: TIN
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: TFE-TETRAFLUOROETHYLENE & PTFE
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: NAVAL ENGINEERING STANDARD 517
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Voltage Rating: 440V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items