A10DW-537-4980-M - 1MM/3PR NC/PTFE/IND | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1MM/3PR NC/PTFE/IND NCWB/SIL/ AWB 660V DS 02-517 PT4 NSN 6145-99-537-4980

  • Anixter #A10DW-537-4980-M
Armor: NO
Conductor Count: 3 PAIRS
Conductor Material: NICKEL
Conductor Size: 1.0 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE
Jacket Material: PTFE-POLYTETRAFLUOROETHYLENE
Mil Spec: NAVAL ENGINEERING STANDARD 517
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: INDIVIDUAL
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items