A10DW-732-8099 - 1.4MM/2C LINEAR HEAT | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.4MM/2C LINEAR HEAT DETECTINGFLAT CBL RED, PATOL : 84-0580 NSN 6145-99-732-8099

  • Anixter #A10DW-732-8099
Armor: NO
Conductor Count: 2 CONDUCTORS
Conductor Stranding: CLASS 1 (SOLID)
IEEE 45: NO
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items