A10DW-764-2868 - 24AWG/2C (19X36) | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24AWG/2C (19X36) SUPERSCREENEDDATA BUS CABLE MIL 1553B NSN 6145-99-764-2868

  • Anixter #A10DW-764-2868
Armor: NO
Conductor Count: 2 CONDUCTORS
Conductor Material: TIN
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: MIL-C 915
Screen/Shield Type: BOTH BRAID AND FOIL
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items