A10DW-892-0077 - 0.35 MM, 5 PAIR, TINNED | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.35 MM, 5 PAIR, TINNED COPPER, LIMITED FIRE HAZARD, INDIVIDUALLY AND OVERALL SHIELD TINNED COPPER WIRE BRAID, LIMITED FIRE HAZARD 600V, DEF61-12 PT25 NATO STOCK NUMBER:6145-99-892-0077

  • Anixter #A10DW-892-0077
Armor: NO
Conductor Count: 5 PAIRS
Conductor Material: TIN
Conductor Size: 0.35 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: DEF 61-12 PART 25
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: BOTH
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items