A10FX3-070040-02 - 0.4MM/7PR | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.4MM/7PR TCU/HEPR/IND&COLL TCWB/LFH BLK 250V LFMSGSGO VG95218 PT65

  • Anixter #A10FX3-070040-02
Armor Type: PLAIN COPPER WIRE BRAID
Armor: YES
Conductor Count: 7 PAIRS
Conductor Material: BARE
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: EPR-ETHYLENE/PROPYLENE RUBBER XL
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: BOTH
UL: NO
Voltage Rating: 250 OR 150/250V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items