LS3SJ-22 - M24643/43-10UO 22-3C NON | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M24643/43-10UO 22-3C NON WATERTIGHT SHD **QPL/CTR**

  • Anixter #LS3SJ-22
Armor: NO
Conductor Count: 3 CONDUCTORS
Conductor Material: TIN
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS B
IEEE 45: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: PO-POLYOLEFIN
Mil Spec: MIL-C 24643
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items