A11DA-P160-02 - 0.5 MM SQUARED, 160 PAIR, | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.5 MM SQUARED, 160 PAIR, AND PVC INSULATED GROUND PE, ALUMINUM LAMINATED MOISTURE BARRIER COLOR BLACK LOW SMOKE ZERO HALOGEN JACKET CW1308 SPECIFICATION

  • Anixter #A11DA-P160-02
Conductor/Pair Count: 160 PAIR
Gauge: 0.5 MM
Spec-Distribution: CW1308 BT SPEC
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items