| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6-1C TGGT STR NPC TFE GLS GLS BRD JKT 600V 250C UL CSA

  • Anixter #8TGG-0601
Amps per Conductor: 117
Approx. Wt. lb./1,000 ft.: 108
Braid Thickness (in.): 0.009
Composite Insulation Thickness (in.): 0.017
Conductor Count: 1 CONDUCTOR
Conductor Material: NICKEL PLATED COPPER
Conductor Size AWG: 6
Conductor Size: 6 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Jacket Material: GL-BRD-GLASS BRAID
No. of Strands: 133
Nom. O.D. (in.): 0.269
Product Type: MINING
Screen/Shield: UNSHIELDED
Serve Thickness (in.): 0.008
Temperature Rating: 250 DEGREES CENTIGRADE
Voltage Range: 600V
Description

PTFE/glass
Fiberglass-braid composite
600 V
UL 5256/5196

Applications

For use as internal wiring of commercial and industrial heating and cooking equipment and similar high-temperature appliances.

Specifications
  • CONDUCTOR: Nickel Plated Copper
  • INSULATION: Polytetraflouroethylene (TFE)
  • TEMPERATURE: 250C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items