A-LF-CR-2C0015 - 2C 1.5MM2 H07RN-F | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2C 1.5MM2 H07RN-F BRN, BLUE CORES 0.6/1KV BLACK

  • Anixter #A-LF-CR-2C0015
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1.5MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material: PCP-POLYCHLOROPRENE
Product Type: 450/750V H07RN-F FLEXIBLE CABLES
Screen/Shield: UNSHIELDED
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items