A-LF9-CX-3E0025P - 0.6/1KV POWERFLEX RV-K | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.6/1KV POWERFLEX RV-K 3GX2.5MM2 CU/XLPE/PVC BK IEC 60502

  • Anixter #A-LF9-CX-3E0025P
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 2.5MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Screen/Shield: UNSHIELDED
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items