A10DW-637-0362 - 3.3MM/2C 3192P BLK FLAT | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 3.3MM/2C 3192P BLK FLAT TWIN TCU/RBR/PCP 300/500V BS6500 NSN 6145-99-637-0362

  • Anixter #A10DW-637-0362
Conductor Count: 2 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: RBR-RUBBER
Jacket Material: PCP-POLYCHLOROPRENE
RoHS Compliant: NOT DECLARED
Screen/Shield: UNSHIELDED
Standards: BS6500
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items