A4BH-1060-02 - 0.6MM/1C 19/0.2MM UNSCREENED | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.6MM/1C 19/0.2MM UNSCREENED BLACK O/D 1.45MM ZL BS6853 1A

  • Anixter #A4BH-1060-02
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 0.6MM SQUARED OR 1/0.6MM TELEPHONE
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLPO-CROSS LINKED POLYOLEFIN
Jacket Material: UNJACKETED
Product Type: ACSR/UD
Screen/Shield: UNSHIELDED
Voltage Range: 1KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items