| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 120 MM SQUARED, 1 CONDUCTOR, TINNED COPPER, COMPOSITE RUBBER FR2 COLOR BLACK RIA 21 (1KV OUTDOOR/3.3KV INDOOR) ITEM 31 MAXIMUM 23.5 MM

  • Anixter #A4CY3-1200-02
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 120MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR/CSP DUAL INSULATION
Jacket Material: UNJACKETED
Product Type: ACSR/UD
Screen/Shield: UNSHIELDED
Voltage Range: 1900/3300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items