| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4MM/1C LFH TYPE 4 RSE/STD/024 30/50V REDUCED WALL VIOLET MAX O/D 3.50MM

  • Anixter #A4DC4-00400-10
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 4MM SQUARED
Conductor Stranding: 37 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: UNJACKETED
Screen/Shield: UNSHIELDED
Standards: CE
Temperature Rating: 85 DEGREES CENTIGRADE
Voltage Range: 30V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items