A11EE-P030F - 0.9MM/30PR (1/0.9MM) | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.9MM/30PR (1/0.9MM) PVC/PVC/SWA/PVC RP15 BLK EATS09-6 SEC 3 ISS 5

  • Anixter #A11EE-P030F
Armor Type: STEEL WIRE ARMOR
Armor: YES
Conductor Count: 30 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 1/0.9 MM SQUARED
Conductor Type: SOLID CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: NO SHIELD
Temperature Rating: 70 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 110V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items