| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.5MM/12TR BS5308 PT2 TY 2 BLKIND & COLL SCRN RP15 7/0.53MM WHT/BLU/ORG, NO'D

  • Anixter #A7DA2-P012TLF-02
Armor Type: STEEL WIRE ARMOR
Armor: YES - ARMORED
Conductor Count: 12 TRIAD
Conductor Material: BARE COPPER
Conductor Size: 1.5 MM SQUARED
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: BOTH INDIVIDUAL AND OVERALL SHIELDS
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 65 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items