| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.2MM/2C DEF 61-12 PART 4 440V7-2-2A PVC/PVC BLACK ROHS NSN 6145-99-110-8621

  • Anixter #A4-T01-2002
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 0.2MM
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Rating: 440 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items