A9AC-A20-02 - 20AWG PTFE Insulated BS3G210 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 20AWG PTFE Insulated BS3G210 Single Core Equipment Wire Type A 300V Silver Plated Copper Cores Black BS3G210A20C0E NSN 6145-99-014-9404

  • Anixter #A9AC-A20-02
Conductor Material: SILVER PLATED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: PTFE-POLYTETRAFLUOROETHYLENE (TFE)
Jacket Material: NO JACKET
Other Spec/Stnd: BS3G210
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 190 DEGREES CENTIGRADE (374 F)
Voltage Rating: 300 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items