PSF6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PSF6 | Partial Swing-Out Rack Frame, Size/Dims: fits 600mm wide, Material/Finish: Steel/LtGray

  • Manufacturer # PSF6
  • Anixter #654216
Description

Use this 19-in. rack frame when a smaller, medium-duty swing-out frame is desired.

Features
  • This 19-in. Rack Frame is used when a smaller, medium-duty swing-out frame is desired. Light-weight rack equipment fits nicely into this 800-mm tall swing-out frame providing 90 degrees of rotation and increased accessibility.
  • Side hinge brackets are u sed to mount the swing frame, allowing free access above and below the swing frame
  • Used with any height enclosure and hinged on the right or left
  • Maximum equipment load is 100 lb.
  • Furnished with hinges, two quarter-turn latches and mounting hardware
  • L 7035 textured gray finish
  • Complies with ANSI/EIA RS-310-D rack mounting standards
  • Swing-Out Rack Frame assemblies are supplied with mounting supports. Swing-Out Rack Frames can also be installed in right, left or both bays of 1200-mm wide frames using center uprights.
  • Swing-out mounting supports mount to inside of frame at any vertical location.
  • Mounting supports and swing-out frame can be located deeper into frame using grid system straps. Deeper mounting affects the degree of opening of swing-out frame.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items